Beli thermometer suhu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan)Deskripsi:Thermometer ini digunakan untuk mengukur suhu makanan. Cocok digunakan untuk memasak, pembuatan makanan, pemanasan atau pendinginan makanan, serta baik digunakan untuk cateringatribut:
- Battery: AG13
- Length (cm): 24
- Temperature Measurement Range (°C/°F): -616.8275862068965
- Temperature Accuracy (°C/°F): -/+ 1
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Non Brand Digital Pocket ThermometerDeskripsi:These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.atribut:
- UNSPSC: 41112213
- Accuracy: ±1°C (-20° to 120°C); ±2°C (-50° to -20°C/120° to 200°C); ±3°C (Otherwise)
- Application: Food Production
- Auto Power OFF: Yes
- Backlit: No
- Digit Height (inch): 0.25
- Digital Display: Display with 4-Digit LCD - 1/4 in Digit Height
- Display Height (inch): 0.3
- Display Size H x W (inch): 0.3x0.75
- Display Type: LCD
- Display Width (inch): 0.75
- Food Safe: Yes
- Maximum Temperature (°C): 300
- Maximum Temperature (°F): 572
- Minimum Temperature (°C): -50
- Minimum Temperature (°F): -58
- NSF Rated: No
- Number of Digits: 4
- Quick Reading: Yes
- Resolution (°F/°C): 0.1/0.1
- Scale Type: Digital
- Temperature Range (°F/°C): -58 to 572/-50 to 300
- Temperature Resolution (°C): 0.1
- Temperature Resolution (°F): 0.1
- Waterproof: No
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- KENIS Petri Dish Sterile (Cawan Petri)Deskripsi:- A low-cost sterile polystyrene petri dish that is easy to obtain.- There are anti-slip ribs on the top of the lid, so stacking is possible.atribut:
- Material: Polystyrene
- Shape: With Lid
- Sterilizing: Electron beam irradiated
- OneMed ThermoOne Thermometer Pengukur Suhu Tubuhatribut:
- Measurement Time (s): 60
- GEA Thermometer Alkoholatribut:
- Filling: Alkohol
- monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Deskripsi:While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.atribut:
- Operating Temperature Range (°C): 0-60
- Accessories: X2 pieces LR over 44 button-type battery
- Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
- Emissivity: 0.95 (fixed)
- Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
- Measurement Range (°C): -30-275
- Operating Humidity Range: 10% RH over 95% RH (but without condensation)
- Package Weight (g): 45
- Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- monotaro Temperature Control Temperature LabelDeskripsi:It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: 5 point display type
- Diameter (phi mm): Indication temperature section / 4
- Dimensions (VerticalxHorizontal) (mm): 15 x 45
- Precision (°C): ± 2
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- WINTERS Thread-Mounted Glass ThermometerDeskripsi:These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.atribut:
- UNSPSC: 41112213
- Brand: WINTERS
- Corrosion Resistant: No
- Fluid Material: Kerosene
- Includes NIST-Traceable Certificate: No
- Includes Thermowell: Yes
- Maximum Operating Pressure (psi): 710
- NSF Rated: Yes
- Scale: Celsius; Fahrenheit
- Scale Type: Liquid-in-Glass
- Shank type: Straight
- Thermometer Thread Gender: Male
- Thermometer Type: Lead-Free Glass Thermometer Assembly
- Thermowell Material: Lead-Free Brass
- Thermowell Thread Gender: Male
- Thermowell Thread Type: NPT
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
- ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.atribut:
- Brand: ACURITE
- Case Material: Plastic
- Scale Type: Digital
Daftar Harga thermometer suhu Terbaru October 2026
| Taffware Thermometer Digital Food Kitchen (Pengukur Suhu Makanan) | Rp39.900 |
| TESTO Infrared Thermometer | Rp2.099.900 |
| Non Brand Digital Pocket Thermometer | Rp219.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| KENIS Petri Dish Sterile (Cawan Petri) | Rp549.900 |
| OneMed ThermoOne Thermometer Pengukur Suhu Tubuh | Rp38.900 |
| GEA Thermometer Alkohol | Rp82.900 |
| monotaro Infrared Thermometer (Pengukur Suhu Inframerah) | Rp239.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| monotaro Temperature Control Temperature Label | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/3cP107926120-1.jpg)


/djP105708487-2.jpg)
/d1P110733469-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OneMed%20ThermoOne%20Thermometer%20Pengukur%20Suhu%20Tubuh/dyP105708502-3.jpg)

/P101570518-1.jpg)






/j0P101516684-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)